Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK
Mfr # 01005
Zoro # G402506657
original price:
$32.12
22% off
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 01005
- Zoro # G402506657
- UPC # 738287010053
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U01080.031.0050)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1/8 in W, 1/8 in H (WWG700125012512)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M51730.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12960.025.0002)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (01004)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (01000)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (53470)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00769)
- MIDWEST FASTENER Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50404)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (60027)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 225 PK (379621-225)
- Midwest Fastener Hex Head Cap Screws