Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK
Mfr # 63344
Zoro # G102506643
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63344
- Zoro # G102506643
- UPC # 738287633443
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01070.100.0025)
- ZORO SELECT Class 8.8, M56-5.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L (M01000.560.0240)
- ZORO SELECT Connector Nut, 1/4"-20, 12 mm Brl Lg, 9 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJV6)
- BSC PREFERRED Zinc-Plated Steel USS Washer for 5/16 Screw Size 0.375 ID 0.875 OD, 435PK (90108A030)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (63345)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (01005)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (63342)
- MIDWEST FASTENER Class 10.9, M8-1.00 Hex Head Cap Screw, Plain Steel, 70 mm L, 5 PK (73888)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (933901)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (932424)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M04170.140.0030)
- Midwest Fastener Hex Head Cap Screws