Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK
Mfr # 01003
Zoro # G802506707
product price: $40.35
/pk 100, $0.40/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01003
- Zoro # G802506707
- UPC # 738287010039
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Plain, 7/32 in Ht, 100 PK (508667-PR-100)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0004)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/4in Grade 18-8 Stainless Steel 10PK (9184050)
- ZORO SELECT Dowel Pin, SS, 5/32 D x 1 In L, PK25 (MS16555-638)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (01004)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (53468)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (63342)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 3 PK (933906)
- MIDWEST FASTENER Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (930521)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (00941)
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M01010.220.0100)
- Midwest Fastener Hex Head Cap Screws