Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK
Mfr # 01004
Zoro # G802506691
original price:
$25.19
14% off
new price: $21.55
/pk 50, $0.43/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01004
- Zoro # G802506691
- UPC # 738287010046
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U12300.016.0001)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-206R)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWS)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 8 PK (63347)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (01001)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (63343)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77094)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 75 mm L, 10 PK (73772)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (73844)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in L, 25 PK (U51000.037.0275)
- Midwest Fastener Hex Head Cap Screws