Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1 in L, 6 PK
Mfr # 39362
Zoro # G802516225
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Silicon Bronze
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39362
- Zoro # G802516225
- UPC # 738287393620
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Silicon Bronze |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, M2-0.40, 15 Inserts (35028)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3775SS)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel (U07111.062.0225)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Black Steel Oval Head Phillips Drive, 10 PK (79496)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 2-1/2 in L, 4 PK (39366)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 5 PK (39364)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 6 PK (39343)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1-1/2 in L, 6 PK (38744)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (54358)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (53474)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK (N04100.031.0275)
- Midwest Fastener Hex Head Cap Screws