Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK
Mfr # 77105
Zoro # G402525610
product price: $6.59
/pk 6, $1.10/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Nylon
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77105
- Zoro # G402525610
- UPC # 738287771053
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Nylon |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Black Oxide, 37/64 in Ht, 5 PK (U11060.100.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03281)
- USA INDUSTRIALS #4-40 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/8 in Length, 50 PK (ZSCRW-8)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72281)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 1-1/2 in L, 10 PK (77083)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 2-1/2 in L, 8 PK (77093)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77094)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Chrome Plated Steel, 3/4 in L, 10 PK (75282)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1 in L, 6 PK (33242)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 20 PK (73285)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (A0030200048ZYD)
- Midwest Fastener Hex Head Cap Screws