Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6-1/2 in L, 50 PK
Mfr # 05392
Zoro # G902513919
product price: $90.99
/pk 50, $1.82/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 6-1/2 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05392
- Zoro # G902513919
- UPC # 738287053920
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6-1/2 in |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-3/4" Lg, 10 PK (71724)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0150)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12410.060.0001)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (54866)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73923)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00051)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 3/4 in L, 10 PK (39322)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931321)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 12 PK (63304)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 40 mm L, 50 PK (55171)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04100.062.0600)
- Midwest Fastener Hex Head Cap Screws