Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK
Mfr # 05385
Zoro # G102514389
product price: $31.49
/pk 50, $0.63/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05385
- Zoro # G102514389
- UPC # 738287053852
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (U04104.112.0450)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 8 PK (63327)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.625 in L, Stainless Steel Body, 100 PK (41F0410-1-EA100)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0250)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 2 in L, 4 PK (39365)
- MIDWEST FASTENER Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (50439)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 50 PK (00306)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 15 PK (63322)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 25 PK (50470)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00294)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2 in L (A0020320200)
- Midwest Fastener Hex Head Cap Screws