Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 6 PK
Mfr # 35142
Zoro # G902514213
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 2 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 35142
- Zoro # G902514213
- UPC # 738287351422
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77136)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67904)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 0.4 in Ht, 150 PK (62NR8)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (42A0616-EA-100)
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 5 PK (73541)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (00032)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00292)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00698)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 25 PK (73281)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 40 mm L, 50 PK (55171)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 75 PK (B01209.062.0300)
- Midwest Fastener Hex Head Cap Screws