Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK
Mfr # 50550
Zoro # G802519004
product price: $24.19
/pk 50, $0.48/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50550
- Zoro # G802519004
- UPC # 738287505504
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW10114)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (05523-PWR)
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 9/16 in Ht, 25 PK (U11612.062.0001)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.040.0012)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 25 PK (50562)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 4 PK (68083)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK (50548)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 40 mm L (930541)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (931325)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Chrome Plated Steel, 50 mm L, 10 PK (74504)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 25 PK (U55010.025.0400)
- Midwest Fastener Hex Head Cap Screws