Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK
Mfr # 50548
Zoro # G902519010
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50548
- Zoro # G902519010
- UPC # 738287505481
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1/2 in |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, Carbon Steel (WWG360404305)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.68 in L, Aluminum, 10 PK (ALA1-420-260)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M14-1.50 (37146)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 25 PK (50557)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 8 PK (62601)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 25 PK (50562)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 2 PK (74925)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 5 PK (51903)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (62867)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55010.050.0400)
- Midwest Fastener Hex Head Cap Screws