Shop All Automotive Body Clips
Midwest Fastener
3/8"-16 Black Phosphate Coarse Thread Extruded Regular U Nuts 8PK
Mfr # 69245
Zoro # G302528506
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Speed Nut
- Material Phosphate
- Diameter 3/8"
- Thread Size 16 (Coarse)
- Style Regular U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69245
- Zoro # G302528506
- UPC # 738287692457
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | 3/8" |
Thread Size | 16 (Coarse) |
Details
Type | Speed Nut |
Material | Phosphate |
Style | Regular U |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Flared Adapter, 5 In (127 Mm), P206615 (P206615)
- CURT Replacment Breakaway Switch Lanyard (52020)
- TYC A/C Condenser 2005-2012 Toyota Tacoma 2.7L 4.0L, 3393 (3393)
- KD Oil Filtr Wrench Plier (3508D)
- MIDWEST FASTENER .25 x 1/2 Push Retainers 10PK (933491)
- MIDWEST FASTENER .25 x 3/8 Push Retainers 10PK (933494)
- MIDWEST FASTENER 3/8"-16 x 1" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31468)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Long Extruded U Nuts 8PK (69253)
- MIDWEST FASTENER .24 x 3/8 Push Retainers 1 12PK (933488)
- MIDWEST FASTENER 5/16" x 0.9" Black Plastic Hole Flex Retainers 10PK (69163)
- DISCO Blk Nyln Push Type Ret 8mm Hole 10mm Stem L PK15 (15751PK)
- Midwest Fastener Automotive Body Clips