Shop All Nylon Bushings
Midwest Fastener
.37" to .43" x .125" Nylon Plastic Round Strain Relief Bushings 6PK
Mfr # 70288
Zoro # G302506818
product price: $5.19
/pk 6, $0.87/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .125"
- Material Nylon
- Diameter 1 .37" to .43"
- Diameter 2 .125"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70288
- Zoro # G302506818
- UPC # 738287702880
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter 1 | .37" to .43" |
Diameter 2 | .125" |
Cable Diameter | .370-.430" |
Details
Thickness | .125" |
Material | Nylon |
Head Style | Round |
Style | Round |
Type | Strain Relief Bushing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Venetian Bronze Kits Venetian Bronze (5399.112.D)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11BD 26D CS)
- EKENA MILLWORK 6 1/2"W x 14 1/2"D x 26"H Giana Large Corbel (COR06X14X26GI)
- ZORO SELECT O-Ring, Dash 001, Buna N, 0.04 In., PK100 (1KER3)
- MIDWEST FASTENER .325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70286)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Regular Snap Bushings 15PK (66391)
- MIDWEST FASTENER 5/8" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66402)
- MIDWEST FASTENER 3/4" x 7/8" Nylon Plastic Shallow Snap Bushings 15PK (66404)
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK (66403)
- MIDWEST FASTENER .315" to .360" x .062" Nylon Plastic Round Strain Relief Bushings 8PK (70304)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Wh, PK25 (1EMB8)
- Midwest Fastener Nylon Bushings