Shop All Nylon Bushings
Midwest Fastener
.37" to .40" Nylon Plastic #SR-2P-4 Flat Strain Relief Bushings 8PK
Mfr # 76161
Zoro # G102506827
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Bushing
- Diameter .37" to .4"
- Application Clock & SPT-1 Cable
- Material Nylon
- Nominal Size SR 2P-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76161
- Zoro # G102506827
- UPC # 738287761610
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter | .37" to .4" |
Nominal Size | SR 2P-4 |
Hole Size | .375" |
Details
Type | Strain Relief Bushing |
Application | Clock & SPT-1 Cable |
Material | Nylon |
Head Style | Flat |
Style | Flat |
Max Thickness | .062" |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK25 (1CUY5)
- OEM OEM: REF: 2003-2007 Saturn Ion / 4-Button Keyless Entry Remote / PN: 10357131 / N5F250738 (OR-GM059)
- ADFORS 48 in. W X 100 ft. L Gray Fiberglass Insect Screen Cloth (FCS8847-M)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Shallow Snap Bushings 15PK (66388)
- MIDWEST FASTENER .90" to .91" Nylon Plastic #SR-34-2 Flat Strain Relief Bushings 6PK (76167)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- MIDWEST FASTENER 1/2" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66392)
- MIDWEST FASTENER .315" to .360" x .062" Nylon Plastic Round Strain Relief Bushings 8PK (70304)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Regular Snap Bushings 15PK (66391)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Nylon Knockout Bushing, 25PK (1214D)
- Midwest Fastener Nylon Bushings