Shop All Individual & Bulk O-Rings
Midwest Fastener
36mm x 42mm x 3mm Rubber O-Rings 5PK
Mfr # 64923
Zoro # G502513371
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 3mm
- Type O-Ring
- Diameter 2 42mm
- Diameter 1 36mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64923
- Zoro # G502513371
- UPC # 738287649239
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 42mm |
Diameter 1 | 36mm |
Details
Material | Rubber |
Thickness | 3mm |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121)
- SCHLAGE Grade 1, Single Cyl, C KWY, US4, Rectangle Stk, 6 Pins (B660P 606)
- YALE COMMERCIAL Dummy Trim Pull with Thumbpiece Exit Device Trim US32D 630 Satin Stainless Steel Finish (635F630)
- LINHDOR HEAVY DUTY ACCESS PANEL 16X16 (S30001616)
- MIDWEST FASTENER 1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK (64803)
- MIDWEST FASTENER 1-5/8" x 2" x 3/16" Rubber O-Rings 4PK (78242)
- MIDWEST FASTENER 7/8" x 1-1/16" x 3/32" Rubber O-Rings 10PK (64815)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 4PK (78243)
- MIDWEST FASTENER 3-1/4" x 3-3/8" x 1/16" Viton Rubber O-Rings 2PK (33626)
- MIDWEST FASTENER 3-1/2" x 3-3/4" x 1/8" O-Rings 4PK (33601)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1WHN4)
- Midwest Fastener Individual & Bulk O-Rings