Shop All Nylon Bushings
Midwest Fastener
.36" to .43" x .125" Nylon Plastic Flat Strain Relief Bushings 6PK
Mfr # 70287
Zoro # G102506810
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Bushing
- Thickness .125"
- Material Nylon
- Diameter 2 .125"
- Diameter 1 .360" to .430"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70287
- Zoro # G102506810
- UPC # 738287702873
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter 2 | .125" |
Diameter 1 | .360" to .430" |
Cable Diameter | .360-.430" |
Details
Type | Strain Relief Bushing |
Thickness | .125" |
Material | Nylon |
Head Style | Flat |
Style | Flat |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Tuscany Walnut SAMPLE Pattern Tumbled Travertine Paver Kits (ZOR-LSC-0130-SAM)
- KABA ILCO Keycard (10100)
- DANCO 11/16 in. D X 1/2 in. D Rubber O-Ring (35727B)
- SPD Welded Blade End Gas Spring (GSWB378589)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Shallow Snap Bushings 15PK (66388)
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK (66403)
- MIDWEST FASTENER 5/8" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66402)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Regular Snap Bushings 15PK (66386)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- MIDWEST FASTENER 1/2" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66392)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- Midwest Fastener Nylon Bushings