Shop All Hose Clamps
Midwest Fastener
#36 18-8 Stainless Steel Turn Key Hose Clamps 2PK
Mfr # 37524
Zoro # G202528347
product price: $7.25
/pk 2, $3.63/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hose Clamp
- Thickness 1/2"
- Hardness 18-8
- Nominal Size #36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37524
- Zoro # G202528347
- UPC # 738287375244
- Country of Origin China
- Category Hose Clamps
Dimensions
Nominal Size | #36 |
Details
Material | Stainless Steel |
Type | Hose Clamp |
Thickness | 1/2" |
Hardness | 18-8 |
Style | Turn Key |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- DEUBLIN Union 1/2 NPT RH (1205-000-003)
- ATLANTIC BLOWERS External Silencer 4” (AB-40005)
- INTERSTATE PNEUMATICS Rubber Hose Whip w/o Chuck 12 Inch Long (TW100)
- MIDWEST FASTENER #12 18-8 Stainless Steel SAE Hose Clamps 28 28PK (06720)
- MIDWEST FASTENER 7/8" OD Zinc Plated Steel Hose Clamps 10PK (70214)
- MIDWEST FASTENER #28 18-8 Stainless Steel Flat Hose Clamps 2PK (36647)
- MIDWEST FASTENER #6 18-8 Stainless Steel SAE Hose Clamps 73 73PK (06717)
- MIDWEST FASTENER #64 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52413)
- MIDWEST FASTENER 1/4" OD Steel Hose Clamps 35PK (70201)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 3.33"ID, PK5 (HC-80-PA66-N)
- Midwest Fastener Hose Clamps