Shop All Hose Clamps
Midwest Fastener
#36 18-8 Stainless Steel Turn Key Hose Clamps 10PK
Mfr # 52411
Zoro # G702528328
product price: $33.69
/pk 10, $3.37/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hose Clamp
- Thickness 1/2"
- Hardness 18-8
- Style Turn Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52411
- Zoro # G702528328
- UPC # 738287524116
- Country of Origin China
- Category Hose Clamps
Dimensions
Nominal Size | #36 |
Details
Material | Stainless Steel |
Type | Hose Clamp |
Thickness | 1/2" |
Hardness | 18-8 |
Style | Turn Key |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Connector 1/4" MPT 3/8" (CO 5803)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-200)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 175 psi (SW12-0A175)
- MIDWEST FASTENER #20 18-8 Stainless Steel Turn Key Hose Clamps 3PK (37522)
- MIDWEST FASTENER 1-1/2" OD Steel Hose Clamps 5PK (70232)
- MIDWEST FASTENER 5/8" OD Zinc Plated Steel Hose Clamps 15PK (70224)
- MIDWEST FASTENER 61/64" Nylon Plastic Hose Clamps 5PK (69213)
- MIDWEST FASTENER 9/16" OD Zinc Plated Steel Hose Clamps 10PK (70207)
- MIDWEST FASTENER #64 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52413)
- ZORO SELECT Snap-Hose Clamp, Black, 0.99"Max ID, PK50 (HC-K-PA66-BK)
- Midwest Fastener Hose Fittings