Shop All Hose Clamps
Midwest Fastener
#36 18-8 Stainless Steel SAE Hose Clamps 17 17PK
Mfr # 06725
Zoro # G102528355
product price: $35.89
/pk 17, $2.11/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 1/2"
- Type Hose Clamp
- Hardness 18-8
- Style SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06725
- Zoro # G102528355
- UPC # 738287067255
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Nominal Size | #36 |
Details
Material | Stainless Steel |
Thickness | 1/2" |
Type | Hose Clamp |
Hardness | 18-8 |
Style | SAE |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Light Engine Module (L5R15835VA)
- HOWMET AEROSPACE Pull-Up Stud/Anvil, 8-32, Tsn (205461)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in (M08-02-BL00B)
- ZURN PEX Manifold, Copper, PEX, 15-1/2 In. L (QCM43-6GX)
- MIDWEST FASTENER #8 18-8 Stainless Steel SAE Hose Clamps 65PK (06718)
- MIDWEST FASTENER 11/16" OD Steel Hose Clamps 15PK (70211)
- MIDWEST FASTENER #24 18-8 Stainless Steel SAE Hose Clamps 20PK (06722)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 10PK (70216)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 8PK (70226)
- MIDWEST FASTENER 3/8" OD Zinc Plated Steel Hose Clamps 25PK (70203)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6308)
- Midwest Fastener Hose Clamps