Shop All Individual & Bulk O-Rings
Midwest Fastener
35mm x 41mm x 3mm Rubber O-Rings 5PK
Mfr # 64922
Zoro # G202513350
product price: $4.89
/pk 5, $0.98/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 3mm
- Type O-Ring
- Diameter 2 41mm
- Diameter 1 35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64922
- Zoro # G202513350
- UPC # 738287649222
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 41mm |
Diameter 1 | 35mm |
Details
Material | Rubber |
Thickness | 3mm |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RAX690RH)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- HES Spacer PlateHES 9500/9600 Series (9400/9500/9600-108)
- NUVO IRON 38in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB38)
- MIDWEST FASTENER 3-1/4" x 3-1/2" x 1/8" Medium Rubber O-Rings 3PK (33026)
- MIDWEST FASTENER 9/16" x 3/4" x 3/32" Rubber O-Rings 10PK (64808)
- MIDWEST FASTENER 3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK (33046)
- MIDWEST FASTENER 4-1/2" x 5" x 1/4" X-Large Rubber O-Rings 2PK (33061)
- MIDWEST FASTENER 11-1/2" x 12" x 1/4" Rubber O-Rings (78044)
- MIDWEST FASTENER 7/16" x 5/8" x 3/32" Rubber O-Rings 10PK (64806)
- MIDWEST FASTENER 1/2" x 11/16" x 3/32" Rubber O-Rings 10PK (64807)
- Midwest Fastener Individual & Bulk O-Rings