Shop All Cable Clamps & Clips
Midwest Fastener
3.5mm White Plastic Nail Wire Clips 50PK
Mfr # 64181
Zoro # G602513516
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White Plastic
- Type Nail Wire Clip
- Application Security and Ground wires
- Finish Zinc
- Length 1 3.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64181
- Zoro # G602513516
- UPC # 738287641813
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Length 1 | 3.5mm |
Details
Material | White Plastic |
Type | Nail Wire Clip |
Application | Security and Ground wires |
Finish | Zinc |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Female Heatshrink Snap Plug - 100-Pack (319899)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Retractable Cord Reel 25 Amps 600VAC Voltage (HBL501032W)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- MIDWEST FASTENER 1" x 1/2" Black Nylon Plastic Strap 10PK (64233)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- Midwest Fastener Cable Clamps & Clips