Shop All Tire Pressure & Tread Depth Gauges
Midwest Fastener
3.5" Tire Tread Gauge 3PK
Mfr # 31544
Zoro # G002529407
product price: $20.19
/pk 3, $6.73/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive Tool
- Diameter 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31544
- Zoro # G002529407
- UPC # 738287315448
- Country of Origin Unknown
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Diameter | 3.5" |
Details
Type | Automotive Tool |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, S.S. spring, Bore-Tite (23843)
- ILC Replacement For Kubota, B7500Dt Year 1999 Alternator (B7500DT YEAR: 1999 ALTERNATOR)
- BUYERS PRODUCTS 4 Inch Square LED Flood Light (1492217)
- SOUTHCO Grabber Catch Latch - Side Mount - Black - Pull-Up Force 22N (5lbf) (C3-805)
- MIDWEST FASTENER 0-60 PSI Pressure Gauge HP Dial (31543)
- SLIME Tire Gauge Pencil Clip (1023-AT)
- HOME IMPROVEMENT 52-53006 Tire Gauge Digital 0-60 PSI Basic (HO1392686)
- MIGHTY MAXX Tire Knocker Aluminum 18in (082-63713)
- TRU-FLATE Gauge Tire Dial (17-551)
- KEN-TOOL Pressure Gauge (31444-06)
- INTERSTATE PNEUMATICS Pencil Type Standard Pocket Tire Pressure Gauge 10-50 PSI (TG195)
- Midwest Fastener Tire Pressure & Tread Depth Gauges