Shop All Push Nuts
Midwest Fastener
3/4" Zinc Plated Steel Washer Cap Push Nuts 6PK
Mfr # 65976
Zoro # G102513160
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Washer Cap Push Nuts
- Material Steel
- Finish Zinc
- Outside Diameter 3/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65976
- Zoro # G102513160
- UPC # 738287659764
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 3/4" |
Diameter | 3/4" |
Details
Item | Push Nut |
Nut Style | Washer Cap Push Nuts |
Material | Steel |
Finish | Zinc |
System of Measurement | Inch |
Style | Washer Cap |
Type | Push Nut |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 5 PK (MPB3195S)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 1500 PK (B38157.037.0001)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK50 (U51260.037.0100)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.787 in L, Zinc Alloy (908125-20)
- MIDWEST FASTENER #6 Zinc Plated Steel Pushnut Bolt Retainers 50PK (76301)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Pushnut Washers 10PK (71934)
- MIDWEST FASTENER 5/8 Washer Push Nut 6PK (61139)
- MIDWEST FASTENER 5/16"-18 Steel Coarse Thread Hex Speed Nuts 15PK (39845)
- MIDWEST FASTENER 6mm x 13mm Zinc Plated Steel Push Nut Bolt Retainers 20PK (933604)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Washer Cap Push Nuts 8PK (65975)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/8 In, PK200 (4HFW9)
- Midwest Fastener Push Nuts