Shop All Spring Snaps
Midwest Fastener
3/4" Zinc Plated Steel Swivel Eye Spring Snap Hooks 10PK
Mfr # 52216
Zoro # G302508683
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 3/4"
- Type Snap Hook
- Style Spring Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52216
- Zoro # G302508683
- UPC # 738287522167
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 3/4" |
Details
Material | Steel |
Finish | Zinc |
Type | Snap Hook |
Style | Spring Snap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 28" x 96", Primed White (2480MSCCARLH1D4916)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL5)
- J.W. WINCO GN237-ZD-40-40-C-SW Hinge Zinc Die Cast (237-ZD-40-40-C-SW)
- AMERICAN GARAGE DOOR SUPPLY Door Pull Strap, 2 In x 18 In (TD-PLW218)
- MIDWEST FASTENER 1" x 4-1/8" 316 Stainless Steel Swivel Eye Snap Hooks (35751)
- MIDWEST FASTENER 7/8" x 4-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks (35744)
- MIDWEST FASTENER 1-1/8" 18-8 Stainless Steel 180 Degree Fixed Eye Spring Snap Hooks 5PK (52238)
- MIDWEST FASTENER 1" Brass Swivel Harness Snap Hooks 10PK (52197)
- MIDWEST FASTENER 1/2" x 2-3/4" 316 Stainless Steel Swivel Snap Hook Shackles 2PK (35784)
- MIDWEST FASTENER 3/4" x 3-3/4" 316 Stainless Steel Swivel Eye Snap Hooks (35748)
- LUCKY LINE Eyelet Spring Snap, L 3 3/4 In, Snap Opening: 9/16 in (4FCT5)
- Midwest Fastener Snap Hooks