Shop All Hole Plugs
Midwest Fastener
3/4" Zinc Plated Steel Flush Head Hole Plugs 15PK
Mfr # 66923
Zoro # G702528427
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .30"
- Type Hole Plug
- Application 3/4" hole
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66923
- Zoro # G702528427
- UPC # 738287669237
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | .93" |
Details
Thickness | .30" |
Type | Hole Plug |
Application | 3/4" hole |
Material | Steel |
Finish | Zinc |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72S2RP3626)
- PRIMELINE TOOLS Sliding Door Keyed Lock, Push In, Paint (S 4005)
- SIMPLEX Push Button Exit Trim, Key Override (201526D41)
- DURA-LIFT Premium Ultra-Life Magnetic Decorative Carriage-Style Garage Door Hardware (4 Hinges, 2 Handles) (DLADMH)
- MIDWEST FASTENER 1-1/4" Black Plastic Round Head Sheet Metal Plugs 4PK (75927)
- MIDWEST FASTENER 5/8" Black Plastic Flush Head Sheet Metal Plugs 8PK (75905)
- MIDWEST FASTENER 3/8" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69464)
- MIDWEST FASTENER 7/16" Steel Hole Plugs 20PK (66934)
- MIDWEST FASTENER 1" Black Plastic Round Head Sheet Metal Plugs 5PK (75925)
- MIDWEST FASTENER 1-1/8" Black Plastic Flush Head Sheet Metal Plugs 3PK (75911)
- MIDWEST FASTENER 1-1/8" Black Plastic Round Head Sheet Metal Plugs 4PK (75926)
- Midwest Fastener Hole Plugs