Shop All Shaft Collars
Midwest Fastener
3/4" Zinc Plated Steel Double Split Clamping Collar 2PK
Mfr # 933568
Zoro # G802511343
product price: $9.35
/pk 2, $4.68/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 2 32mm
- Diameter 1 20mm
- Length 1 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933568
- Zoro # G802511343
- UPC # 719199335687
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 32mm |
Diameter 1 | 20mm |
Length 1 | 14mm |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5LK890)
- WEATHERHEAD Pipe Coupling 1/8In X 1/8In Pipe, 3300X2 (3300X2)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 1/4" Male Pipe, Straight (6401-06-04-O)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-102 (124274 F2B SC 102)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- MIDWEST FASTENER 9/16 x 1 x 7/16 Shaft Collars 4PK (933541)
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- MIDWEST FASTENER 1" 18-8 Stainless Steel Shaft Collars 2PK (32474)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- MIDWEST FASTENER 7/8 x 1-1/2 x 9/16 Shaft Collars 4PK (933542)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- Midwest Fastener Couplings, Collars, & Adapters