Shop All Replacement Parts
Midwest Fastener
3/4" x 7/16" x 1/4" Carbon Brushes 4PK
Mfr # 66723
Zoro # G902529149
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- Type Carbon Brush
- Diameter 2 7/16"
- Diameter 1 3/4"
- Length 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66723
- Zoro # G902529149
- UPC # 738287667233
- Country of Origin United States
- Category Replacement Parts
Dimensions
Diameter 2 | 7/16" |
Diameter 1 | 3/4" |
Length 1 | 1/4" |
Nominal Size | #214 |
Details
Material | Carbon |
Type | Carbon Brush |
Description
A carbon brush is a device which conducts current between stationary wires and moving parts, most commonly in a rotating shaft. Typical applications include electric motors, alternators and electric generators.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wrench, Open End, 15/16 x 1", Satin Chrome (1033C)
- RIDGID 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (6)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- OSG 7/8" HSS Black/Gold 130 Deg. Jobber Length Drill Bit (17875008)
- MIDWEST FASTENER 3/16" x 3/16" x 5/8" Carbon Brushes 4PK (66704)
- MIDWEST FASTENER 7/8" x 1/4" x 1/2" Carbon Brushes 4PK (66765)
- MIDWEST FASTENER 1/4" x 1/4" x 3/4" Carbon Brushes 4PK (66705)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- HUSQVARNA SCREW ITXSCM Internal M6X27, 5 (544061201)
- CHICAGO DIE CASTING ARBOR WORK 1/2""SHAFT (606-5)
- Midwest Fastener Power Tool Parts