Shop All Hitch Pins
Midwest Fastener
3/4" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins
Mfr # 51138
Zoro # G202528712
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Swivel Handle
- Basic Material Steel
- Material Grade Grade 5
- Pin Dia. 3/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51138
- Zoro # G202528712
- UPC # 738287511383
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 3/4" |
Usable Length | 6-1/2" |
Diameter | 3/4" |
Length 1 | 6-1/2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Swivel Handle |
Basic Material | Steel |
Material Grade | Grade 5 |
Material | Steel |
Type | Hitch Pin |
Application | Toughest Applications |
Head Style | Red |
Hardness | Grade 5 |
Style | Red Swivel Handle |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 16 in Length (U07000.125.1600)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51050.120.0050)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z9428SS)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (430563-PG)
- MIDWEST FASTENER 3/4" x 4" Grade 5 Steel Red Headed Hitch Pins (51137)
- MIDWEST FASTENER 7/8" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51152)
- MIDWEST FASTENER 5/16" x 2-1/2" Bent Pins 6PK (930001)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930143)
- MIDWEST FASTENER 1/2" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930166)
- MIDWEST FASTENER 1/2" x 1" Zinc Plated Steel Cotterless Hitch Pins 4PK (930162)
- APEX TOOL GROUP 5/8X3-3/4 Hitch Pin (T3899720)
- Midwest Fastener Hitch Pins