Shop All Cabinet Hinges
Midwest Fastener
3/4" x 5/8" Antique Brass Plated Steel Butt Hinges 5PK
Mfr # 37181
Zoro # G402529069
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Antique Brass
- Type Hinge
- Length 1 3/4"
- Style Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 37181
- Zoro # G402529069
- UPC # 738287371819
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 3/4" |
Details
Material | Steel |
Finish | Antique Brass |
Type | Hinge |
Style | Butt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Roller Assembly, 7/8 in., Convex, Plastic Tires, Steel Bracket and Ball Bearings (2 Pack) (N 7449)
- NATIONAL HARDWARE Closer Door Black (N349-290)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (15403)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 304SS (CGI)
- MIDWEST FASTENER 3" Zinc Plated Steel Non-Mortise Hinges 2PK (37364)
- MIDWEST FASTENER 2-1/2 x 1-9/16" Bright Brass Plated Steel Butt Hinges 4PK (37185)
- MIDWEST FASTENER Brass Glass Door Hinges 2PK (66342)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Non-Mortise Hinges (37386)
- MIDWEST FASTENER 3/4" x 2-3/4" Brass Plated Steel Hasps 4PK (37244)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66344)
- HARDWARE RESOURCES 130° Zinc Pie-cut Corner Hinge (22877-000)
- Midwest Fastener Cabinet Hinges