Shop All Axes, Hatchets, & Splitting Wedges
Midwest Fastener
3/4" x 5/16" x 1/8" Zinc Plated Steel Wedges 25PK
Mfr # 68381
Zoro # G002505852
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Type Wedge
- Finish Zinc
- Material Steel
- Diameter 1 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68381
- Zoro # G002505852
- UPC # 738287683813
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | 5/16" |
Length 1 | 1/8" |
Details
Thickness | 1/8" |
Type | Wedge |
Finish | Zinc |
Material | Steel |
Description
A wedge is a triangular shaped tool used to separate two objects or portions of an object, lift an object, or hold an object in place. It functions by converting a force applied to its blunt end into forces perpendicular to its inclined surfaces.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 3 7/8 in Size, Deep Socket, black oxide (J15062L)
- SURTEK Mini LongNose Cutting Pliers 434 (951)
- UNIBOR 11/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27222)
- MARSHALLTOWN PREMIER Notched Trowel, Sq Handle, 3/8"x3/8"x3/8" (5779S)
- MIDWEST FASTENER 1-1/8" x 1-1/4" x 5/32" Zinc Plated Steel Wedges 15PK (68385)
- MIDWEST FASTENER 3" x 2-1/2" x 3/8" Wood Wedges 4PK (68387)
- MIDWEST FASTENER 2-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68388)
- MIDWEST FASTENER 1-1/8" x 15/32" x 5/32" Zinc Plated Steel Wedges 25PK (68382)
- MIDWEST FASTENER 1-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68391)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 3/16" Wood Wedges 8PK (68386)
- TRUPER Sledge & Maul Handle, Black & Yellow (TR5682)
- Midwest Fastener Hammers and Striking Tools