Shop All Extension Springs
Midwest Fastener
3/4" x 4-5/32" x .11" WG Steel Extension Springs 6PK
Mfr # 18555
Zoro # G102515034
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 3/4"
- Diameter 2 .11"
- Length 1 4-5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18555
- Zoro # G102515034
- UPC # 738287185553
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | .11" |
Length 1 | 4-5/32" |
Nominal Size | SRM55 |
Wire Diameter | .11 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZCO Ozco 56644 Truss Base Fan 12:12 Plate (1 Per Pack) (56644)
- MASTER LOCK Locking Combination 5 Key Steel Box, 3 1/4w x 1 1/2d x 4 5/8h, Black/Silver (5401D)
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes (1WAD7)
- CSH Drawer Slide, 8 in., Side Mount, Over Extension, PK 20 (39.1175.08x10)
- MIDWEST FASTENER 3/8" x 0.047" x 3" 18-8 Stainless Steel Extension Springs 3PK (38821)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- MIDWEST FASTENER 3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38841)
- MIDWEST FASTENER 3/8" x 0.035" x 1-1/2" 18-8 Stainless Steel Extension Springs 2PK (38815)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- MIDWEST FASTENER 1-3/8" x 0.224" x 7" Steel Extension Springs 2PK (18581)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20112000)
- Midwest Fastener Extension Springs