Shop All Replacement Parts
Midwest Fastener
3/4" x 3/16" x 5/16" Carbon Brushes 4PK
Mfr # 66745
Zoro # G602529227
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- Type Carbon Brush
- Diameter 2 3/16"
- Diameter 1 3/4"
- Length 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66745
- Zoro # G602529227
- UPC # 738287667455
- Country of Origin United States
- Category Replacement Parts
Dimensions
Diameter 2 | 3/16" |
Diameter 1 | 3/4" |
Length 1 | 5/16" |
Nominal Size | #CB119 |
Details
Material | Carbon |
Type | Carbon Brush |
Description
A carbon brush is a device which conducts current between stationary wires and moving parts, most commonly in a rotating shaft. Typical applications include electric motors, alternators and electric generators.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Anvil, YI4 (YI4)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421122)
- MARSHALLTOWN Pitch Squeegee Trowel, Adjustable, 22 In L (AKD22)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- MIDWEST FASTENER 7/8" x 1/4" x 1/2" Carbon Brushes 4PK (66765)
- MIDWEST FASTENER 3/16" x 3/16" x 5/8" Carbon Brushes 4PK (66704)
- MIDWEST FASTENER 1/4" x 1/4" x 3/4" Carbon Brushes 4PK (66705)
- RUGG 3/4 in. Zinc Threaded Male Hose Shut-off Valve (W6AY-PDQ)
- Midwest Fastener Replacement Parts