Shop All Heat Shrink Tubing
Midwest Fastener
3/4" x 3" Red Heat Shrink Tubing 5PK
Mfr # 73088
Zoro # G402521315
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Red Thin Wall Polyolefin
- Application Electrical Insulation
- Length 1 3"
- Diameter 3/4"
- Style Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73088
- Zoro # G402521315
- UPC # 738287730883
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length 1 | 3" |
Diameter | 3/4" |
Details
Material | Red Thin Wall Polyolefin |
Application | Electrical Insulation |
Style | Red |
Type | Heat Tubing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE INDUSTRIAL SOLUTIONS Outdoor Power Outlet, 120 V, 20 A, NEMA NEMA 3R, Green (U010010GRP)
- BEA Push to Exit Button, Square, 4-1/2in. (10PBS451B)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T890)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CR)
- MIDWEST FASTENER 1/4" x 6" Red Heat Shrink Tubing 10PK (73092)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- MIDWEST FASTENER 3/8" x 3" Black Heat Shrink Tubing 10PK (67965)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 1/4" x 3" White Heat Shrink Tubing 10PK (67971)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/16" x 6" - 10-Pack - (302106)
- Midwest Fastener Heat Shrink Tubing