Shop All Heat Shrink Tubing
Midwest Fastener
3/4" x 3" Black Heat Shrink Tubing 5PK
Mfr # 67967
Zoro # G302523020
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical Insulation
- Material Thin Wall Polyolefin
- Length 1 3"
- Diameter 3/4"
- Style Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67967
- Zoro # G302523020
- UPC # 738287679670
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length 1 | 3" |
Diameter | 3/4" |
Details
Application | Electrical Insulation |
Material | Thin Wall Polyolefin |
Style | Black |
Type | Heat Tubing |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 6'' Rigid Conduit Plastic Bushing, 10PK (PB600)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PL2503)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- MIDWEST FASTENER 1/4" x 6" Red Heat Shrink Tubing 10PK (73092)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- MIDWEST FASTENER 1/4" x 3" White Heat Shrink Tubing 10PK (67971)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- Midwest Fastener Heat Shrink Tubing