Shop All Magnetic Strips
Midwest Fastener
3/4" x 24" Magnet Strip 2PK
Mfr # 32706
Zoro # G402529205
product price: $7.59
/pk 2, $3.80/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 24"
- Diameter 3/4"
- Style Strip
- Shape Strip
- Type Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32706
- Zoro # G402529205
- UPC # 738287327069
- Country of Origin China
- Category Magnetic Strips
Dimensions
Length 1 | 24" |
Diameter | 3/4" |
Details
Style | Strip |
Shape | Strip |
Type | Magnet |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Saddle Threshold, 96" L, Fits 96 in. W (171 A X 96)
- USA INDUSTRIALS Buna-N Grommet 5/8" Hole ID, 1/8" Edge 3/8" ID, PK 50 (BULK-GMT-H50-22)
- ZORO SELECT Brace, Corner, 4 In (4PB64)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- MIDWEST FASTENER 1" x 12" Magnet Strip 2PK (32707)
- MIDWEST FASTENER 3/4" x 12" Magnet Strip 2PK (32705)
- MIDWEST FASTENER 1" x 24" Magnet Strip 2PK (32708)
- VISUAL WORKPLACE Magnet-Strip, .030", 3"x50, White (40-702-0350-601)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470523)
- U BRANDS Dry Erase Magnetic Tape Roll, 2" x 50 ft, White (5151U00-03)
- MASTERVISION Magnetic Dry Erase Strips, 7/8x2 (BVCFM2403)
- Midwest Fastener Magnetic Strips