Shop All Extension Springs
Midwest Fastener
3/4" x 2" x .105" WG Steel Extension Springs 6PK
Mfr # 18531
Zoro # G102515126
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .105"
- Diameter 1 3/4"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18531
- Zoro # G102515126
- UPC # 738287185317
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .105" |
Diameter 1 | 3/4" |
Length 1 | 2" |
Nominal Size | SRM31 |
Wire Diameter | .105 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3-1/2 in. Bright Brass Plated Backplate 2 Pack (U 9524)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, FKM (40MPSFY-100)
- BALDWIN ESTATE Privacy Door Knobs Bright Chrome (5025.260.PRIV)
- ROCKWOOD Surface Bolt, Satin Chrome (580-8.26D)
- MIDWEST FASTENER 5/16" x .040" x 10-1/2" Steel Extension Springs 6PK (18684)
- MIDWEST FASTENER 15/32" x 6-3/4" x .051" WG Steel Extension Springs 6PK (18547)
- MIDWEST FASTENER 1-1/8" x .126" x 9" Steel Trampoline Springs (18628)
- MIDWEST FASTENER 3/8" x 1-15/32" x .035" WG Steel Extension Springs 6PK (18526)
- MIDWEST FASTENER 5/8" x .063" x 10-1/2" Steel Extension Springs 6PK (18687)
- MIDWEST FASTENER 3/4" x 1-3/4" x .105" WG Steel Extension Springs 6PK (18532)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK12 (1NAC5)
- Midwest Fastener Extension Springs