Shop All Extension Springs
Midwest Fastener
3/4" x 2-5/8" x .1055" WG Steel Extension Springs 6PK
Mfr # 18538
Zoro # G602515206
original price:
$12.39
10% off
new price: $11.15
/pk 6, $1.86/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .1055"
- Diameter 1 3/4"
- Length 1 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18538
- Zoro # G602515206
- UPC # 738287185386
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .1055" |
Diameter 1 | 3/4" |
Length 1 | 2-5/8" |
Nominal Size | SRM38 |
Wire Diameter | .105 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12ft. - Red Dot (03_102)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-SDLEK)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 3" (MM80136)
- GLOBAL DOOR CONTROLS Commercial Dummy Hall/Closet Ball Door Knob (GLC-5170B-626)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- MIDWEST FASTENER 3/4" x 0.080" x 3" 18-8 Stainless Steel Extension Springs 3PK (38827)
- MIDWEST FASTENER 5/8" x .063" x 10-1/2" Steel Extension Springs 6PK (18687)
- MIDWEST FASTENER 1-1/8" x .126" x 9" Steel Trampoline Springs (18628)
- MIDWEST FASTENER 1/4" x 0.026" x 2-1/2" 18-8 Stainless Steel Extension Springs 3PK (38807)
- MIDWEST FASTENER 1/4" x 0.026" x 3/4" 18-8 Stainless Steel Extension Springs 3PK (38803)
- ZORO APPROVED SUPPLIER 2Pk 13/16 Od Ext Spring (C-257)
- Midwest Fastener Extension Springs