Shop All Cabinet Hinges
Midwest Fastener
3/4" x 2-3/4" Satin Nickel Plated Steel Hasps 3PK
Mfr # 37246
Zoro # G202528736
product price: $4.59
/pk 3, $1.53/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
- Length 1 2-3/4"
- Diameter 3/4"
- Type Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37246
- Zoro # G202528736
- UPC # 738287372465
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 2-3/4" |
Diameter | 3/4" |
Details
Material | Steel |
Finish | Satin Nickel |
Type | Hinge |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 121050 3 Pack; 50 lbs. Picture Hanger Steel Hangers - Pack Of 10 (191692)
- PRIMELINE TOOLS 3-15/16 in. Hole Center, Gray Diecast, Sliding Patio Door Handle with Wood Handle (Single Pack) (C 1018)
- FROST KING EXPANDING FOAM TAPE 1" X 13FT (EF41)
- ZORO SELECT Convex Door Stop, Rubberhite (1XNN4)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66344)
- MIDWEST FASTENER 10" Right Hand Support Hinges 2PK (37267)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Hinges 4PK (66003)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66341)
- MIDWEST FASTENER 10" Left Hand Support Hinges 2PK (37266)
- MIDWEST FASTENER 1" x 3" Solid Brass Hasps 5PK (37242)
- HARDWARE RESOURCES 110° Full Overlay Screw Adjustable Standard Duty Self-close Hinge without Dowels (500.0534.75)
- Midwest Fastener Cabinet Hinges