Shop All Light Fixture Parts
Midwest Fastener
3/4" x 1/8IP Check Rings 10PK
Mfr # 64722
Zoro # G602527643
product price: $3.69
/pk 10, $0.37/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Lamp Part
- Finish Brass
- Diameter 2 1/8IP
- Diameter 1 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64722
- Zoro # G602527643
- UPC # 738287647228
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter 2 | 1/8IP |
Diameter 1 | 3/4" |
Details
Material | Steel |
Type | Lamp Part |
Finish | Brass |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 25deg., GU5.3 (6.5MR16/F25/2700-2200 DIM 12V)
- FEIT ELECTRIC BPCTF60927CAFIL2 LED Bulb, Decorative, B10 Lamp, 60 W Equivalent, E12 Lamp Base, Dimmable (BPCTF60927CAFIL/2)
- MAGLITE Mag-Lite 459-SP2P01H Mini Pro Flashlight; 2 Aa; Black (459-SP2P01H)
- SYLVANIA TW LED BULB A19 WW 60W 6PK (40748)
- MIDWEST FASTENER Medium Base Porcelain Shallow Back Snap-In Sockets 3PK (77843)
- MIDWEST FASTENER 1/8IP Bronze Colored Plastic Rosette Caps 5PK (64703)
- MIDWEST FASTENER Medium Base Porcelain Front Mount Fixture Sockets 2PK (77846)
- MIDWEST FASTENER Medium Base Phenolic Sockets 3PK (77845)
- MIDWEST FASTENER #6 x 100' Ball Chain Reel Nickel (17603)
- MIDWEST FASTENER #8-32" x 3/8" Brass Coarse Thread Tapped Balls 10PK (64596)
- MIDWEST FASTENER Candelabra Base Heat Resistant Plastic Electrical Sockets 6PK (67064)
- Midwest Fastener Light Fixture Parts