Shop All Replacement Parts
Midwest Fastener
3/4" x 1/4" x 1/2" Carbon Brushes 4PK
Mfr # 66743
Zoro # G802529256
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Carbon Brush
- Material Carbon
- Diameter 2 1/4"
- Diameter 1 3/4"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66743
- Zoro # G802529256
- UPC # 738287667431
- Country of Origin United States
- Category Replacement Parts
Dimensions
Diameter 2 | 1/4" |
Diameter 1 | 3/4" |
Length 1 | 1/2" |
Nominal Size | #CB116 |
Details
Type | Carbon Brush |
Material | Carbon |
Description
A carbon brush is a device which conducts current between stationary wires and moving parts, most commonly in a rotating shaft. Typical applications include electric motors, alternators and electric generators.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points (2312)
- MORSE 13/16" Bi-Metal Hole Saw (MHSA13C)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503509)
- URREA Heavy duty long nose locking plier 9-1/16” (4099)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- MIDWEST FASTENER 3/16" x 3/16" x 5/8" Carbon Brushes 4PK (66704)
- MIDWEST FASTENER 1/4" x 1/4" x 3/4" Carbon Brushes 4PK (66705)
- MIDWEST FASTENER 7/8" x 1/4" x 1/2" Carbon Brushes 4PK (66765)
- MILWAUKEE TOOL Router Base (ML49-54-1045)
- RIDGID Replacement Parts, Arbor (94937)
- Midwest Fastener Power Tool Parts