Shop All Reducing Bushings
Midwest Fastener
3/4" x 14 GA Zinc Plated Steel Split Machine Bushings 10PK
Mfr # 61124
Zoro # G502526173
product price: $42.59
/pk 10, $4.26/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 14 GA
- Finish Zinc
- Material Steel
- Diameter 3/4"
- Style Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61124
- Zoro # G502526173
- UPC # 738287611243
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter | 3/4" |
Details
Thickness | 14 GA |
Finish | Zinc |
Material | Steel |
Style | Split |
Gauge | 14 |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- DEUBLIN Union 1 NPT RH (357-000-002083)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06S)
- EMAX EGES 18HP 30 Gallon Gas Air Compressor (EGES1830ST)
- MIDWEST FASTENER 0.166" x 1/2" x 0.1" Rubber Bushings 10PK (72643)
- MIDWEST FASTENER 5/8" x 1" x 1/16" Bronze Machine Bushings 6PK (76328)
- MIDWEST FASTENER 7/16" x 7/8" x 3/8" Zinc Plated Steel Machine Bushings 2PK (931443)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- MIDWEST FASTENER 3/4" x 1-1/4" x 14 GA Zinc Plated Steel Machine Bushings 15PK (61108)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/8" Heavy Machine Bushings 5PK (931101)
- DAYTON Bushing, Reducer, Pk3, Outside Dia. (In.): 3/8 (6L102)
- Midwest Fastener Reducing Bushings