Shop All Cable Clamps & Clips
Midwest Fastener
3/4" x 1/2" Natural Nylon Plastic Strap 10PK
Mfr # 64212
Zoro # G602505443
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Clip
- Material Natural Nylon
- Application Clamping Cable or Tubing
- Diameter 3/4"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64212
- Zoro # G602505443
- UPC # 738287642124
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Diameter | 3/4" |
Length 1 | 1/2" |
Details
Type | Wire Clip |
Material | Natural Nylon |
Application | Clamping Cable or Tubing |
Style | Nylon Strap |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- TRIPP LITE Hospital Grade Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- ABB Bullet Connector, 2 In., Thermoplastic (LT9200P)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- MIDWEST FASTENER 1/2" Plastic wide Adhesive Clamps 15PK (66861)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- MIDWEST FASTENER 5/16" x 3/8" Natural Nylon Plastic Strap 25PK (64203)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- Midwest Fastener Cable Clamps & Clips