Shop All Magnetic Strips
Midwest Fastener
3/4" x 12" Magnet Strip 2PK
Mfr # 32705
Zoro # G102529215
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Length 1 12"
- Style Strip
- Shape Strip
- Type Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32705
- Zoro # G102529215
- UPC # 738287327052
- Country of Origin China
- Category Magnetic Strips
Dimensions
Diameter | 3/4" |
Length 1 | 12" |
Details
Style | Strip |
Shape | Strip |
Type | Magnet |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.23 in. x 250 ft. Roll Gray Spline 1 Roll (P 7705)
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 9mm ID, PK50 (ZUSAS1.5X9)
- DANCO O-Ring Faucet No.34 (35748B)
- S & W Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G-03)
- MIDWEST FASTENER 1" x 12" Magnet Strip 2PK (32707)
- MIDWEST FASTENER 3/4" x 24" Magnet Strip 2PK (32706)
- MIDWEST FASTENER 1" x 24" Magnet Strip 2PK (32708)
- U BRANDS Magnetic Adhesive Tape Roll, 1" x 50 ft, Black (5150U00-06)
- U BRANDS Magnetic Adhesive Tape Roll, 0.5" x 50 ft, Black (5154U00-12)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470523)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Silver (470823)
- Midwest Fastener Magnetic Strips