Shop All Cabinet Hinges
Midwest Fastener
3/4" x 11/16" Bright Brass Plated Steel Butt Hinges 5PK
Mfr # 37182
Zoro # G502529075
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright Brass
- Type Hinge
- Length 1 3/4"
- Style Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37182
- Zoro # G502529075
- UPC # 738287371826
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 3/4" |
Details
Material | Steel |
Finish | Bright Brass |
Type | Hinge |
Style | Butt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2668ska8401BF)
- EMTEK Flat Black Pull 86260US19 (86260US19)
- AMERICAN GARAGE DOOR SUPPLY Left Hand Cable Drum & Bearing Assy (TD-DBA100-LH)
- ROCKWOOD Dome Door Stop, Cast Brass, Gray, 1-1/8"H x 1-3/4"W (440.26D)
- MIDWEST FASTENER 1-1/2" x 7/8" Solid Brass Butt Hinges 4PK (37162)
- MIDWEST FASTENER 3-1/2 White Steel Non-Mortise Hinges 2PK (37382)
- MIDWEST FASTENER 3" White Steel Non-Mortise Hinges 2PK (37381)
- MIDWEST FASTENER 3" Zinc Plated Steel Non-Mortise Hinges 2PK (37364)
- MIDWEST FASTENER 1-1/2" x 1-1/4" Solid Brass Ornamental Hinges 3PK (37143)
- MIDWEST FASTENER 10" Left Hand Support Hinges 2PK (37266)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3455.65)
- Midwest Fastener Cabinet Hinges