Shop All Extension Springs
Midwest Fastener
3/4" x .11" x 2-7/16" Steel Extension Springs 6PK
Mfr # 18629
Zoro # G402516359
product price: $11.69
/pk 6, $1.95/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .11"
- Diameter 1 3/4"
- Length 1 2-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18629
- Zoro # G402516359
- UPC # 738287186291
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .11" |
Diameter 1 | 3/4" |
Length 1 | 2-7/16" |
Nominal Size | SRM118 |
Wire Diameter | .11 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (426-4)
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCCAR)
- FLAME GARD Duct Access Door, UL Rated, 23 x 19 (6EJA8)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- MIDWEST FASTENER 13/16" x 10-1/4" x .079" WG Steel Extension Springs 3PK (18573)
- MIDWEST FASTENER 1-3/8" x 0.224" x 7" Steel Extension Springs 2PK (18581)
- MIDWEST FASTENER 5/16" x .040" x 2" Steel Extension Springs 6PK (18619)
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- MIDWEST FASTENER 3/4" x 0.072" x 4" 18-8 Stainless Steel Extension Springs 3PK (38843)
- MIDWEST FASTENER 1/4" x 0.026" x 3/4" 18-8 Stainless Steel Extension Springs 3PK (38803)
- Midwest Fastener Extension Springs