Shop All Extension Springs
Midwest Fastener
3/4" x .11" x 2-5/16" SRA435 Steel Ajax Springs 1 12PK
Mfr # 18630
Zoro # G302516282
product price: $25.75
/pk 12, $2.15/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 3/4"
- Diameter 2 .11"
- Length 1 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18630
- Zoro # G302516282
- UPC # 738287186307
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | .11" |
Length 1 | 2-5/16" |
Nominal Size | A435,SRM119 |
Wire Diameter | .11 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0020)
- ZORO SELECT 3/4 in W x 48 in H Black Continuous Hinge (1CBD3)
- FALCON 6-Pin Keyblank, G Keyway, Embossed Logo Only, 50 Pack (KB577G (50PK))
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 3/16" W x 3/16" H x 5 ft. L (ZUSA-CP-300)
- MIDWEST FASTENER 5/16" x 0.032" x 1" 18-8 Stainless Steel Extension Springs 3PK (38808)
- MIDWEST FASTENER 3/4" x 1-3/4" x .105" WG Steel Extension Springs 6PK (18532)
- MIDWEST FASTENER 15/32" x 6-3/4" x .051" WG Steel Extension Springs 6PK (18547)
- MIDWEST FASTENER 5/16" x .043" x 3-7/16" Steel Extension Springs 6PK (18582)
- MIDWEST FASTENER 3/4" x 3-13/16" x .11" WG Steel Extension Springs 6PK (18556)
- MIDWEST FASTENER 3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38841)
- ZORO APPROVED SUPPLIER 2PK 916 OD EXT Spring (C-179)
- Midwest Fastener Extension Springs