Shop All Extension Springs
Midwest Fastener
3/4" x .11" x 2-1/8" Steel Extension Springs 6PK
Mfr # 18627
Zoro # G702516141
product price: $11.85
/pk 6, $1.97/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 3/4"
- Diameter 2 .11"
- Length 1 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18627
- Zoro # G702516141
- UPC # 738287186277
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | .11" |
Length 1 | 2-1/8" |
Nominal Size | SRM116 |
Wire Diameter | .11 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Lever Latch (S C2-72-25-01)
- ZORO SELECT O-Ring, Dash 324, Buna N, 0.21 In., PK25 (1RHK6)
- ZORO SELECT Snap, Bolt, 3/8 In (4PB86)
- LAUREY 1 1/4" First Family Knob-Oak-Light Brass (15436)
- MIDWEST FASTENER 3/4" x 0.080" x 5" 18-8 Stainless Steel Extension Springs 2PK (38845)
- MIDWEST FASTENER 5/16" x 2-1/2" x .023" WG Steel Extension Springs 6PK (18545)
- MIDWEST FASTENER 3/8" x 6-1/4" x .042" WG Steel Extension Springs 6PK (18577)
- MIDWEST FASTENER 3/4" x 0.080" x 3" 18-8 Stainless Steel Extension Springs 3PK (38827)
- MIDWEST FASTENER 3/4" x .105" x 2-7/8" Steel Extension Springs 6PK (18632)
- MIDWEST FASTENER 3/8" x 1-15/32" x .035" WG Steel Extension Springs 6PK (18526)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- Midwest Fastener Extension Springs