Shop All Nylon Bushings
Midwest Fastener
3/4" x 1" Nylon Plastic Regular Snap Bushings 10PK
Mfr # 66406
Zoro # G902508731
product price: $8.99
/pk 10, $0.90/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Diameter 2 1"
- Diameter 1 3/4"
- Type Snap Bushing
- Style Regular Snap Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66406
- Zoro # G902508731
- UPC # 738287664065
- Country of Origin Unknown
- Category Nylon Bushings
Dimensions
Diameter 2 | 1" |
Diameter 1 | 3/4" |
Details
Material | Nylon |
Type | Snap Bushing |
Style | Regular Snap Bushing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pull, 4" Black (WP026U19)
- QUIET GLIDE Black Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.08)
- ROCKWOOD T Strike Roller Latch, Brass, Pull Opening (592 US26D)
- PEDESTAL PRO Wet Cement Post, 78"H, 55 lb. (HD-100-IN)
- MIDWEST FASTENER .300" x .090" Nylon Plastic Round Strain Relief Bushings 10PK (70283)
- MIDWEST FASTENER .25" to .29" x .062" Nylon Plastic Round Strain Relief Bushings 10PK (70282)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Shallow Snap Bushings 20PK (66385)
- MIDWEST FASTENER 3/4" x 7/8" Nylon Plastic Shallow Snap Bushings 15PK (66404)
- MIDWEST FASTENER 5/16" x 7/16" Nylon Plastic ID Regular Snap Bushings 20PK (66384)
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK (66403)
- ZORO SELECT Bushing, Nylon, OD 0.843 In, Blk, PK25 (1EME8)
- Midwest Fastener Nylon Bushings