Shop All Extension Springs
Midwest Fastener
3/4" x 1-3/4" x .105" WG Steel Extension Springs 6PK
Mfr # 18532
Zoro # G502515283
product price: $9.85
/pk 6, $1.64/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 3/4"
- Diameter 2 .105"
- Length 1 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18532
- Zoro # G502515283
- UPC # 738287185324
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | .105" |
Length 1 | 1-3/4" |
Nominal Size | SRM32 |
Wire Diameter | .105 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Style | Hook End |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Chrome Spring Hinge (4PA91)
- EKENA MILLWORK 4 1/2"W x 7 1/8"H x 2 3/8"P Classic Angel Onlay, Right (ONL05X07X02AN-R)
- FALCON Key KB628A (KB628A)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 18mm ID, PK100 (ZUSAH1.5X18)
- MIDWEST FASTENER 1/2" x 9-3/4" x .063" WG Steel Extension Springs 3PK (18571)
- MIDWEST FASTENER 3/4" x 7-9/16" x .105" WG Steel Extension Springs 3PK (18580)
- MIDWEST FASTENER 3/4" x .11" x 2-5/16" SRA435 Steel Ajax Springs 1 12PK (18630)
- MIDWEST FASTENER 3/16" x 2" x .020" WG Steel Extension Springs 6PK (18523)
- MIDWEST FASTENER 3/8" x 0.035" x 1-1/2" 18-8 Stainless Steel Extension Springs 2PK (38815)
- MIDWEST FASTENER 3/8" x 5-13/16" x .051" WG Steel Extension Springs 6PK (18565)
- MTD Spring-Extension (732-05150A)
- Midwest Fastener Extension Springs