Shop All Desk Grommets and Cable Organizers
Midwest Fastener
3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK
Mfr # 76462
Zoro # G802523117
product price: $5.19
/pk 6, $0.87/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Gray
- Diameter 2 1-3/32"
- Diameter 1 3/4"
- Type Desk Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76462
- Zoro # G802523117
- UPC # 738287764628
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 2 | 1-3/32" |
Diameter 1 | 3/4" |
Details
Material | Nylon |
Finish | Gray |
Type | Desk Grommet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- LEE PRODUCTS CO LEE, Sortkwik Fingertip Moisteners, 3/8 Oz, Pink (10050)
- INTERTAPE Stretch Wrap, 20x5000 ft., 90 Gauge (H12292000-V5)
- AVERY Big Tab Insertable Dividers for 3 R, PK3 (11256)
- MIDWEST FASTENER 1-1/2" x 2" Gray Nylon Plastic Knock-Out Seals 3PK (76465)
- MIDWEST FASTENER 3/4" x 1.062" Black Nylon Plastic Panel Grommets 6PK (70265)
- MIDWEST FASTENER 1-3/4" x 1-1/2" Almond Colored Nylon Plastic Computer Grommets 2PK (76502)
- MIDWEST FASTENER 1-1/2" x 1.2" Brown Nylon Plastic Computer Grommets 2PK (31721)
- MIDWEST FASTENER 1-3/4" Black Plastic Desk Grommets 2PK (70268)
- MIDWEST FASTENER 1-3/4" x 1-1/2" Brown Nylon Plastic Computer Grommets 2PK (31722)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 25ft- Black (WLFR-J-200-25)
- Midwest Fastener Desk Grommets and Cable Organizers